Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Checkered - Red, Ground Spike
Mfr # 4760-CH-GR-1-1
Zoro # G5201669
Free Shipping & Returns
$106.99
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
- Brand Cdd
- MFR # 4760-CH-GR-1-1
- Zoro # G5201669
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- SWAN Hose Black Rubber 5/8Inx50Ft (SGC58050)
- SAMLEX AMERICA Samlex SAM-1000-12 SAM Series Modified Sine Wave Inverter - 1000 Watt (SAM-1000-12)
- ILC Replacement For Ezgo / Cushman / Textron 2701328 (Ezgo / Cushman / Textron 2701328)
- POWER HOUSE Air Button Flush Mount - White (PO1413573)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-ST)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- GLOBAL FLAGS UNLIMITED Vertical Holder 1" (204238)
- WHITECAP TEAK 36in Flagpole (60754)
- GLOBAL FLAGS UNLIMITED Eder Rope Pulley 3.75" Diameter - Aluminum (205248)
- Cdd Flag Poles & Stands