Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Checkered - Blue, Straight Fence Adapter
Mfr # 4760-CH-ST-1
Zoro # G5202070
Free Shipping & Returns
$109.99
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
- Brand Cdd
- MFR # 4760-CH-ST-1
- Zoro # G5202070
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- JT EATON Glue Trap, 314 in W, 414 in H (233N)
- ESPOMA COMPANY 8Lb Plant Tone (PT8)
- RUGG 3/4 in. Zinc Threaded Male Y-Hose Connector with Shut Offs (W6BY-PDQ)
- CADO PRODUCTS BLOW MOLD TOY SOLDIER32"" (76440)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- GLOBAL FLAGS UNLIMITED Solid Braided Halyard 0.25" White (205330)
- VALLEY FORGE 0.5 in. L Nylon Flag Pole Snap Clips (FC2)
- CAR DEALER DEPOT Reusable Balloon Ground Pole Kit W/ Ground Spike: Red (546-RE-1-1)
- Cdd Flag Poles & Stands