Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Checkered - Black, Straight Fence Adapter
Mfr # 4760-CH-ST
Zoro # G5203120
Free Shipping & Returns
$109.99
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
- Brand Cdd
- MFR # 4760-CH-ST
- Zoro # G5203120
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- KAMP-RITE TENT COT Extra Large Tent Cot w/Rainfly (OCTC443)
- YARDGARD Deer and Bird Netting, Blk, 7 ft.x100 ft. (889554A)
- AFTERMARKET WeldOn Skid Steer Quick Attach Bucket Conversion Adapter Latch Plates Universal (OTK20-0302)
- SEYMOUR MIDWEST Tree Pruner, Action Head, 12ft Handle (41498)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- GLOBAL FLAGS UNLIMITED Walnut Table Base for Stick Flag 2-Flags (203828)
- VALLEY FORGE Us Flag Kit W/Spin Pole (99060-AC)
- ANNIN FLAGMAKERS Annin Flagmakers 601807 9 .25 in. Brass Battalion Lance Ornament (601807)
- Cdd Flags, Banners & Accessories