Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Certified - Yellow, Straight Fence Adapter
Mfr # 4760-CE-ST-1
Zoro # G5201702
Free Shipping & Returns
$109.99
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
- Brand Cdd
- MFR # 4760-CE-ST-1
- Zoro # G5201702
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- HUSQVARNA Chain Saw Bar, 14" Bar L, 0.5 Gauge (506346202)
- FELCO 221 Series Curved Lopper (F221-80)
- STENS Intake Pipe For Husqvarna Oem : 525733201 630-052 (630-052)
- BARKER Barker 24130 Auto-Drain Valve for RV Black or Gray Water Tanks - 3" (24130)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- VALLEY FORGE 4 in. L Steel Flag Pole Bracket (SB1-1)
- WHITECAP TEAK 72in Flagpole (60760)
- VALLEY FORGE Valley Forge 99060-AC US Flag Kit Spinning Pole (8315418)
- Cdd Flag Poles & Stands