Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Buy Here Pay Here, Straight Fence Adapter
Mfr # 4760-BU-ST
Zoro # G5199657
Free Shipping & Returns
$106.99
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
- Brand Cdd
- MFR # 4760-BU-ST
- Zoro # G5199657
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- OREGON Mower Blade (396-796)
- PANACEA 9 in H X 14 in D Resin Wicker Hanging Basket White (82304)
- CORE TARPS 60 ft L x 0.5 mm H x 30 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-30X60)
- A & I PRODUCTS Pump Assembly, Water 8.4" x11.4" x14.3" (A-RE20023)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-ST)
- ANNIN FLAGMAKERS 20 ft. Commercial Fiberglass Flagpole (1072274)
- ANNIN FLAGMAKERS Flag Pole, 8 ft. H, Aluminum (4168)
- GLOBAL FLAGS UNLIMITED Deluxe Aluminum Pole 8'x1.125" 2-Sections (203771)
- Cdd Flag Poles & Stands