Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Buy Here Pay Here, Ground Spike
Mfr # 4760-BU-GR
Zoro # G5200199
product price: $109.99
/ea
Free Shipping & Returns
$109.99
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
- Brand Cdd
- MFR # 4760-BU-GR
- Zoro # G5200199
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- A & I PRODUCTS Classical V-Belt (5/8" X 59") 26" x4" x1" (A-B56)
- INDIAN Fire Pump Carry Rack (179092-0)
- MAYNE Cape Cod Patio Planter 20x20 - Black (4838-B)
- ORBIT Hose Mender Kit Plastic (58097N)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-ST)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- GLOBAL FLAGS UNLIMITED Endura Floor Stand 12"x1" Gold (203746)
- ANNIN FLAGMAKERS Flag Pole, 8 ft. H, Aluminum (4168)
- CAR DEALER DEPOT Reusable Balloon Ground Pole Kit W/ Water Base: Black (545-BLU)
- Cdd Flag Poles & Stands