Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Best Buy, Tire Stand
Mfr # 4760-BE-TI
Zoro # G5200180
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdd
- MFR # 4760-BE-TI
- Zoro # G5200180
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO 10" Gas Gas Powered Pole Saw (PPF-225)
- RAIN BIRD Sub-Surface Emitter Tubing, 1/2", 50 ft. (SSF70-50S)
- T TERRE Residential Grade .065 Square Trimmer Line 1 lb. Trimmer String Line Length 564 ft. (5740010065)
- PERFORMANCE TOOL Tarp (10 x 12) (W6006)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- EMPIRE LEVEL Flag Stake Orange 2.5X3.5X21In (78-002)
- GLOBAL FLAGS UNLIMITED Heavy Duty Telescoping Flagpole 20' Silver (208419)
- ANNIN FLAGMAKERS 30 ft. Fiberglass External Halyard Flagpole with Collar; White (744600)
- Cdd Flags, Banners & Accessories