Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: American Flag, Ground Spike
Mfr # 4760-AM-GR
Zoro # G5200138
product price: $106.99
/ea
Free Shipping & Returns
$106.99
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
- Brand Cdd
- MFR # 4760-AM-GR
- Zoro # G5200138
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- NIKE Clip and Ball Marker Set-Light Base Gray/White (N71414)
- MTD Bracket-Handlebar Adj (1900475010)
- DB ELECTRICAL Brake Disc Actuating Unit for Case International - 3067135R91 (1702-1001)
- CHAPIN 67711 Extension Wand, Replacement, Brass (2122577)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-ST)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- ANNIN FLAGMAKERS Flag Pole, 8 ft. H, Aluminum (4168)
- PERFECTPATIO 35 ft. Fiberglass External Halyard Flagpole with Collar, White (PE1689531)
- VESTIL Stainless Steel Flagpole, 25 ft. Height (FLP-25-SS)
- Cdd Flags, Banners & Accessories