Shop All Gas Vent Pipe
Cd
M & G Duravent 5GVL90 5 Inch 90 Deg Type B Vent Adjustable Elbow
Mfr # 68522
Zoro # G604120279
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cd
- MFR # 68522
- Zoro # G604120279
- UPC # 662492000601
- Country of Origin United States
- Category Gas Vent Pipe
Description
Features
- Corrosion-Resistant
- Three Hand Adjustable Areas
- Use with natural gas or liquid propane
- Galvanized steel outer pipe for maximum protection
- Deep Locking Groove assures solid joint and secure lock
- Not suitable for use with wood-burning or coal applications
- Positive Stopprovides proper alignment and positive fit for mating end of pipe or fitting
- Material: Sheet Metal
- Use: Ducting and Venting
- Type: 1/4 Bends (90)
- Style: Double Wall
- Size: 5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x88" (2JVD7)
- DURAVENT 6" BVENT 45/60 Degrees Adj Elbow (6BVL45)
- DAYTON Standard Round Axial Fan, 230V AC, 454/537 cfm (55VD31)
- TPI Tip Over Switch, (PCH) (3121200)
- CD Selkirk Corporation 8T-RSP 8 Inch Ultra-Temp Roof Support Package (77950)
- CD M and amp; G Duravent 46DVA-KMC DirectVent Pro Masonry Chimney Conversion Kit (69474)
- CD M and amp; G Duravent 6DLR-FCNR DuraLiner 6 Inch Rd Stove Connectr (69285)
- CD Selkirk Corporation 7RS 7 Inch Supervent Roof Support Kit Galvanized (77787)
- CD Selkirk Corporation 6UT-18 6 Inch x 18 Inch Ultra-Temp Ultra Temp Chimney Length (77894)
- CD Selkirk Corporation 6 Inch Model DSP Double-Wall Stovepipe Damper Kit (77340)
- HY-C VENTGUARD 7""X7"" (RVG-DVG-R)
- Cd Gas Vent Pipe