Shop All Air Circulators
Cd
Industrial 24 Internal Orbital Pedestal Fan, 7,765CFM, 1/8HP
Mfr # SFSD2S-6003
Zoro # G708647795
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Material Steel
- Color Black
- Height 53-3/4 - 63 in
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cd
- MFR # SFSD2S-6003
- Zoro # G708647795
- UPC # 707022327466
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 53-3/4 - 63 in |
Details
Item | Pedestal Fan |
Voltage | 120 |
Material | Steel |
Color | Black |
Assembled | No |
Description
Features a permanently lubricated 3-speed, 120V sleeve bearing motor. When set for oscillation mode, the oscillation mechanism is directly connected to the fan blades, allowing for complete circular orbital oscillation inside the wire guards. The internal oscillation also makes the unit more compact and easier to place in tight fit locations while still maintaining maximum air moving functionality. There is a built in cord wrap for added convenience. A hand screw knob is included to allow tool free height adjustments from 53-3/4 to 63. The large 23-1/2 diameter pedestal base adds to the safety and stability. Unit us UL and cUL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 12 x 12 (L-700-BFDKB-12x12)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (KCS12A10A)
- ICM CONTROLS Universal Intermittent Pilot Ignition Control (ICM2918)
- DIXON Barbed Tee Splicer, 1/4" (1790404C)
- CD Continental Dynamics 36in Premium Pedestal Fan, TEAO Motor, 8,200 CFM, 465W, 1/2 HP (292654)
- CD Continental Dynamics 24in Mobile Industrial Stand Fan, 9,550 CFM, 1/4 HP, 120V (293116)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 4063/5859/7996 CFM (20955)
- SCHAEFER Circulation Fan 30" Oscillating, 115VAC (TW30W)
- ILIVING 20 in. Step-less Speed 5703 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M20-50DC)
- PATTERSON High-Velocity Industrial Fan, 12000 cfm (H30B)
- DAYTON Mobile Outdoor Air Circulator 42" Non-Oscillating, 120VAC, 9000/15,000 CFM (2RDZ4)
- Cd Air Circulators