Shop All Direct Drive Exhaust Fans
Cd
Continental Dynamics Direct Drive 18in Exhaust Fan W/ Shutter, 3 Speed, 5250 CFM, 1/8HP, 1Phase
Mfr # 294496A
Zoro # G811937424
product price: $261.89
/ea
Free Shipping & Returns
$261.89
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
- Brand Cd
- MFR # 294496A
- Zoro # G811937424
- UPC # 707022031349
- Country of Origin Multiple
- Category Direct Drive Exhaust Fans
Description
Guarded exhaust fans feature 120V, single-phase totally permanently lubricated motors with provisions for direct wiring, UL, cUL listed and conforms to UL507 standard. These shutter mounted fans install on inside wall and eliminate the need for external framing and shutter. Quiet operation makes it ideal for commercial environments. Aluminum blades are enclosed in a sturdy steel spiral wire guard. Note: Rough-in hole size is 1/2in +/- 5/16 larger than fan blade size. The product has a limited warranty of 1 year.
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
- CALEFFI 521519A 3/4" Sweat Lead Free (521519A)
- YORK Fan Motor, 1160 rpm, 2 HP (024-36873-207)
- TORNADO Pinned Brush Roll Assembly, Metal (33574)
- IMPERIAL MFG Storm Collar 4" 30Ga (GV1376)
- CD 10 Direct Drive Exhaust Fan, 3-Speed (246617)
- CD 3-Speed Direct Drive Exhaust Fan, 12 Diameter, 120V (246618)
- CD Continental Dynamics Direct Drive 24in Exhaust Fan w/ Shutter, 1 Speed, 7000 CFM, 1/4HP, 1Phase (294497)
- CD Continental Dynamics Direct Drive 24in Exhaust Fan w/ Shutter, 2 Speed, 7000 CFM, 1/4HP, 1Phase (294497A)
- CD 10 Guard Mounted Direct Drive Exhaust Fan (246506)
- CD 12 Guard Mounted Direct Drive Exhaust Fan, 120V, 2150 CFM, 1/25 HP (246507)
- HESSAIRE PRODUCTS. Hessaire 36" Direct Drive Box Fan 36D370-N, 1/2HP, 1PH, 11070 CFM (36D370-N)
- Cd Direct Drive Exhaust Fans