Shop All Direct Drive Exhaust Fans
Cd
Continental Dynamics Direct Drive 12in Exhaust Fan W/ Shutter, 3 Speed, 2150CFM, 1/12HP, 1Phase
Mfr # 294495A
Zoro # G511937410
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cd
- MFR # 294495A
- Zoro # G511937410
- UPC # 707022031332
- Country of Origin Multiple
- Category Direct Drive Exhaust Fans
Description
Guarded exhaust fans feature 120V, single-phase totally permanently lubricated motors with provisions for direct wiring, UL, cUL listed and conforms to UL507 standard. These shutter mounted fans install on inside wall and eliminate the need for external framing and shutter. Quiet operation makes it ideal for commercial environments. Aluminum blades are enclosed in a sturdy steel spiral wire guard. Note: Rough-in hole size is 1/2in +/- 5/16 larger than fan blade size. The product has a limited warranty of 1 year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE Register Return Wall14X6 (C170 14X06)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59262)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K586)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (5009622A)
- CD 3-Speed Direct Drive Exhaust Fan, 12 Diameter, 120V (246618)
- CD 12 Guard Mounted Direct Drive Exhaust Fan, 120V, 2150 CFM, 1/25 HP (246507)
- CD Continental Dynamics Direct Drive 24in Exhaust Fan w/ Shutter, 1 Speed, 7000 CFM, 1/4HP, 1Phase (294497)
- CD Continental Dynamics Direct Drive 24in Exhaust Fan w/ Shutter, 2 Speed, 7000 CFM, 1/4HP, 1Phase (294497A)
- CD 10 Guard Mounted Direct Drive Exhaust Fan (246506)
- CD 10 Direct Drive Exhaust Fan, 3-Speed (246617)
- DAYTON Exhaust Fan, 12 In, 115/230V (10D971)
- Cd Direct Drive Exhaust Fans