Shop All Exterior Mount Exhaust Fans
Cd
Continental Dynamics 24in Premium Wall Mount Fan, TEAO Motor, 2 Speed, 9,400 CFM, 120V, 1/2 HP
Mfr # 292648
Zoro # G111937230
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cd
- MFR # 292648
- Zoro # G111937230
- UPC # 707022330190
- Country of Origin China
- Category Exterior Mount Exhaust Fans
Description
Continental Dynamics CD premium oscillating wall fans mount to the wall for safe, out-of-the-way operation. Wall mounted fans feature a highly efficient 1/2 HP, 2-speed Totally Enclosed TEAO Motor that is designed to better resist dust and debris for a dependable and longer lasting life. This feature makes the CD premium line an ideal choice for a wide variety of commercial and industrial applications. CD premium wall fans include quiet metal fan blades that are balanced for optimum air distribution and enclosed in sturdy wire guards for safety. Units include pull chain control and 18ftL, 3-conductor power cord. This unique feature of 18ftL power cord helps avoid the use of additional extension cords. The push button style oscillating feature allows for fixed and 90° oscillating fan operation. Industrial fans include a safety clutch oscillating mechanism that prevents jamming. Pivot-action fan head allows tilt angle adjustments. UL and cUL listed and conforms to UL507 standard.120V. Horsepower rating based upon maximum speed/load.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARONICS Infrared Heater, LP Gas, 50,000 btuh, 120V (K-50 DSAL)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-302)
- DANFOSS Coil, 4/60 Coil, 14Watts Din Connect (018F7655)
- SCOTSMAN Door Gasket, Scotsman Ice Makers, 1 Ft (13-0595-00)
- NAUTILUS FAN WALL UTILITY 180CFM (509S)
- FANTECH Fan, Wall, 6 In, 1/15 HP (RVF6XL)
- GLOBAL INDUSTRIAL 24in Deluxe Oscillating Fan, Pole or Column Mount, 8,650 CFM, 1/2 HP (293157)
- GLOBAL INDUSTRIAL 30in Deluxe Oscillating Fan, Pole or Column Mount, 10,000 CFM, 1/2 HP (293158)
- FANTECH Wall Mount Exhaust Fan, 6 In Duct, 220 CFM (RVF 6)
- SOLER & PALAU Exhaust Fan, Sidewall, 4 In, 109 CFM (SWF-100)
- SOLER & PALAU Exhaust Fan, Sidewall, 8 In, 400 CFM (SWF-200)
- Cd Exterior Mount Exhaust Fans