Shop All Portable Utility Fans
Cd
42 Portable Tilt Drum Blower Fan, Belt Drive
Mfr # SFDE-1050TB
Zoro # G208826997
product price: $747.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$747.99
Free 30-Day Returns
Key Features
- Height 51 in
- Depth 14-9/16 in
- Weight 124
- Color Gray
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cd
- MFR # SFDE-1050TB
- Zoro # G208826997
- UPC # 707022117074
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Height | 51 in |
Depth | 14-9/16 in |
Width | 48 in |
Details
Item | Drum Fan |
Weight | 124 |
Color | Gray |
Voltage | 120 |
Material | Metal |
Description
2-speed PSC permanently lubricated single phase, 120V ball bearing type motorWorking ambient temperature range of this model is 32 - 104 degrees Fahrenheit Complete metal housing with spiral wire safety guards 10'L SJT 3-conductor cord 2 wheel cart base permits drum to tilt 360°
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14 in. x 30 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (14301.11 12PK)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- ALL-FILTERS 14X24X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (14241.11 4PK)
- AAF FLANDERS 16X25X1Bas Pleat Filter (81555.011625)
- CD 30 Orbital Tilt Portable Blower Fan, Direct Drive (SFDC-750AT2OS)
- CD 36 Portable Tilt Drum Blower Fan, Direct Drive (SFDC-900BT0)
- CD 36 Portable Tilt Drum Blower Fan, Belt Drive (SFBC-900TB)
- XPOWER Axial Air Mover with Ozone Generator (M-25)
- SPAL 14 in. Hi Perf-Puller Fan Curved Electric Fans (SAL30102042)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT1)
- PERFECT AIRE HIGH VELOCITY FAN 9in. BLACK (1PAFHV9)
- Cd Portable Utility Fans