Shop All Portable Utility Fans
Cd
36 Portable Tilt Drum Blower Fan, Direct Drive
Mfr # SFDC-900BT0
Zoro # G108826806
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Material Metal
- Weight 77
- Depth 12-13/64 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cd
- MFR # SFDC-900BT0
- Zoro # G108826806
- UPC # 707022117050
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Depth | 12-13/64 in |
Width | 43-3/4 in |
Height | 42-29/32 in |
Details
Voltage | 120 |
Material | Metal |
Weight | 77 |
Color | Gray |
Item | Drum Fan |
Description
2-speed PSC permanently lubricated single phase, 120V ball bearing type motorWorking ambient temperature range of this model is 32 - 104 degrees Fahrenheit Complete metal housing with spiral wire safety guards 10'L SJT 3-conductor cord 2 wheel cart base permits drum to tilt 360°
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Air Conditioner, Residential, 10000BtuH (FFRE103WA1)
- SELKIRK 8" Spk Arrestor (208791)
- BROAN Grille Stud (99420580)
- HONEYWELL L4006G1006 Aquastat 100F-200F (L4006G1006)
- CD 42 Portable Tilt Drum Blower Fan, Belt Drive (SFDE-1050TB)
- CD 30 Orbital Tilt Portable Blower Fan, Direct Drive (SFDC-750AT2OS)
- CD 36 Portable Tilt Drum Blower Fan, Belt Drive (SFBC-900TB)
- MAKITA LXT 9" Fan 18V (DCF201Z + BL1850B)
- XPOWER Battery Powered Rechargeable ULV Cold Fogger (F-16B)
- PERFECT AIRE DRUM FAN BLACK 24in. (1PAFDRUM24)
- MULE 5-in-1 Mobile Workshop Fan (52000-40)
- Cd Portable Utility Fans