Shop All Portable Utility Fans
Cd
30 Portable Tilt Drum Blower Fan, Direct Drive
Mfr # SFDC-750BT0
Zoro # G608826801
original price:
$394.99
7% off
new price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Weight 55
- Depth 12-13/32 in
- Height 36 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cd
- MFR # SFDC-750BT0
- Zoro # G608826801
- UPC # 707022117043
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Depth | 12-13/32 in |
Height | 36 in |
Width | 35-7/16 in |
Details
Voltage | 120 |
Item | Drum Fan |
Weight | 55 |
Color | Gray |
Material | Metal |
Description
2-speed PSC permanently lubricated single phase, 120V ball bearing type motorWorking ambient temperature range of this model is 32 - 104 degrees Fahrenheit Complete metal housing with spiral wire safety guards 10'L SJT 3-conductor cord 2 wheel cart base permits drum to tilt 360°
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 23" x 1", 4 Pack (FA20X23A_4)
- ATCO Insulated Flexible Duct, 180F, Polyester (17002510)
- DAYTON Blower Wheel (VTSYT99LWG)
- RIETSCHLE THOMAS Vacuum Pump, 5 HP, 29.90 In. Hg, 71.0 cfm (VC-100)
- CD 30 Orbital Tilt Portable Blower Fan, Direct Drive (SFDC-750AT2OS)
- CD 42 Portable Tilt Drum Blower Fan, Belt Drive (SFDE-1050TB)
- CD 36 Portable Tilt Drum Blower Fan, Direct Drive (SFDC-900BT0)
- CD 36 Portable Tilt Drum Blower Fan, Belt Drive (SFBC-900TB)
- ERGODYNE Chill-Its 6090 Rechargeable Portable Jobsite Fan, 9.5, Orange/Black (12800)
- MILWAUKEE TOOL M18 Jobsite Fan & M18 REDLITHIUM CP2.0 Battery, Cordless Jobsite Fan, 18 V, Includes AC Adapter (0886-20, 48-11-1820)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV2)
- Cd Portable Utility Fans