Shop All Direct Drive Exhaust Fans
Cd
30 Guard Mounted Direct Drive Exhaust Fan
Mfr # 246510
Zoro # G008639087
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 120
- Propeller Material Aluminum
- Assembled/Unassembled Assembled
- Length 32-1/4 in
- Width (In.) 32-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cd
- MFR # 246510
- Zoro # G008639087
- UPC # 707022115957
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Length | 32-1/4 in |
Width (In.) | 32-1/4 in |
Details
Fan Voltage | 120 |
Propeller Material | Aluminum |
Assembled/Unassembled | Assembled |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Metal Grille (97013826)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (XW2203-28 L)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x16"x1" (284-160-160)
- CLEVELAND CONTROLS Static Pressure Probe, 2 In, Barbed (21116-112)
- CD Continental Dynamics Direct Drive 18in Exhaust Fan W/ Shutter, 1 Speed, 5250CFM, 1/8 HP, 1Phase (294496)
- CD Continental Dynamics Direct Drive 24in Exhaust Fan w/ Shutter, 2 Speed, 7000 CFM, 1/4HP, 1Phase (294497A)
- CD 10 Guard Mounted Direct Drive Exhaust Fan (246506)
- CD 3-Speed Direct Drive Exhaust Fan, 12 Diameter, 120V (246618)
- CD Continental Dynamics Direct Drive 24in Exhaust Fan w/ Shutter, 1 Speed, 7000 CFM, 1/4HP, 1Phase (294497)
- CD 10 Direct Drive Exhaust Fan, 3-Speed (246617)
- DAYTON Exhaust Fan, 12 In, 115/230V (10D971)
- Cd Direct Drive Exhaust Fans