Shop All Direct Drive Exhaust Fans
Cd
30 Direct Drive Exhaust Fan, 2-Speed
Mfr # 246621
Zoro # G608641268
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 120
- Propeller Material Aluminum
- Width (In.) 32-3/4 in
- Length 32-3/4 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cd
- MFR # 246621
- Zoro # G608641268
- UPC # 707022121187
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Width (In.) | 32-3/4 in |
Length | 32-3/4 in |
Details
Fan Voltage | 120 |
Propeller Material | Aluminum |
Assembled/Unassembled | Assembled |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, Pipe Configuration: Straight (NTD600-N1D9S)
- CARRIER Ceso110057-02 Circuit Board (CESO110057)
- PARKER Quick Coupler, Automotive, Red, Female (RC01C-003)
- MASTERCOOL Purge Pump Kit, Metal and Plastic (MCP44-PPK)
- CD Continental Dynamics Direct Drive 24in Exhaust Fan w/ Shutter, 1 Speed, 7000 CFM, 1/4HP, 1Phase (294497)
- CD Continental Dynamics Direct Drive 24in Exhaust Fan w/ Shutter, 2 Speed, 7000 CFM, 1/4HP, 1Phase (294497A)
- CD 10 Direct Drive Exhaust Fan, 3-Speed (246617)
- CD 3-Speed Direct Drive Exhaust Fan, 12 Diameter, 120V (246618)
- CD 12 Guard Mounted Direct Drive Exhaust Fan, 120V, 2150 CFM, 1/25 HP (246507)
- CD Continental Dynamics Direct Drive 18in Exhaust Fan W/ Shutter, 1 Speed, 5250CFM, 1/8 HP, 1Phase (294496)
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D993)
- Cd Direct Drive Exhaust Fans