Shop All Direct Drive Exhaust Fans
Cd
3-Speed Direct Drive Exhaust Fan, 12 Diameter, 120V
Mfr # 246618
Zoro # G508641269
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 120
- Propeller Material Aluminum
- Length 13-1/2 in
- Assembled/Unassembled Assembled
- Width (In.) 13-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cd
- MFR # 246618
- Zoro # G508641269
- UPC # 707022121156
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Length | 13-1/2 in |
Width (In.) | 13-1/2 in |
Details
Fan Voltage | 120 |
Propeller Material | Aluminum |
Assembled/Unassembled | Assembled |
Description
Guard Mounted Direct Drive Exhaust Fans are made for low-pressure exhausting and cooling applications. Three aluminum fan blades are enclosed in steel spiral wire guards for safety. Fan can be bolted directly to the wall with built-in mounting holes. Fan measures 12 in diameter with an overall size of 13-1/2. Fan is operated with three speeds of up to 1500 RPM. 120V. UL, cUL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 24 X 24 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102424)
- TRUE AIRE Register 4-Way Wht 10X10 (C104M 10X10)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK15)
- AIR HANDLER Carbon Impregnated Filter, 16x25x1" (6B894)
- CD Continental Dynamics Direct Drive 18in Exhaust Fan W/ Shutter, 1 Speed, 5250CFM, 1/8 HP, 1Phase (294496)
- CD Continental Dynamics Direct Drive 24in Exhaust Fan w/ Shutter, 1 Speed, 7000 CFM, 1/4HP, 1Phase (294497)
- CD Continental Dynamics Direct Drive 24in Exhaust Fan w/ Shutter, 2 Speed, 7000 CFM, 1/4HP, 1Phase (294497A)
- CD 10 Direct Drive Exhaust Fan, 3-Speed (246617)
- CD 10 Guard Mounted Direct Drive Exhaust Fan (246506)
- CD 12 Guard Mounted Direct Drive Exhaust Fan, 120V, 2150 CFM, 1/25 HP (246507)
- CANARM Exhaust Fan, Industrial/Commercial, 42 in (AX42-7)
- Cd Direct Drive Exhaust Fans