Shop All Evaporative Cooler Pads and Accessories
Cd
24 Pedestal Misting Fan, Outdoor Rated, Oscillating, 7435 CFM, 1/7 HP
Mfr # 293071
Zoro # G609145956
original price:
$353.99
14% off
new price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 59 - 74-1/2 in
- Width 28 in
- Depth 27 in
- Pad Material Aluminum
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cd
- MFR # 293071
- Zoro # G609145956
- UPC # 707022457255
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 59 - 74-1/2 in |
Width | 28 in |
Depth | 27 in |
Details
Pad Material | Aluminum |
Voltage | 120 |
Item | Misting Fan |
Color | Black |
Description
The CD 24 Pedestal Misting Fan has a Totally Enclosed Air Over TEAO 3-speed 1/7 HP motor, powering three precision balanced aluminum fan blades. Pedestal fan is height adjustable from 59 74-1/2 and comes with a 9.8' GFCI Type Plug. This oscillating fan uses a 70° oscillating sweep, and allows fixed head positioning. The large pedestal base adds stability and safety. Black powder coated zinc plated grille - UV Resistant. UL and cUL Listed and conforms to UL507 Standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Wall Mount Thermostat, 1V, Surface (P322016)
- B & K Thrmstat Digtl Programbl (RTH2300B1038/E1)
- PRO1 IAQ Low Voltage Thermostat, Surface Mount (T755WHO)
- IO HVAC CONTROLS 6" Retro Boot Damper (RBD-06)
- B & K Cooler Thrmstat 115/230V (7617)
- DIAL MFG Adapter 1/4 Polytube (9498)
- PORTACOOL Cover, 70"H x 55"W x33"D, Vinyl, PK4 (CVRR0004K)
- DIAL MFG 1/4X1/8 Str Shut Valve (9421)
- HESSAIRE Cooler Cover for MC61 Mobile Cooler Models (CVR6061)
- PORTACOOL Water Fill Cap, 3" H, 3" W (INJS0018K)
- DIAL MFG 3/4" Spider Bearing (6684)
- Cd Evaporative Cooler Pads and Accessories