Shop All Direct Drive Exhaust Fans
Cd
24 Guard Mounted Direct Drive Exhaust Fan
Mfr # 246509
Zoro # G708639103
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 120
- Propeller Material Aluminum
- Assembled/Unassembled Assembled
- Length 26-1/2 in
- Width (In.) 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cd
- MFR # 246509
- Zoro # G708639103
- UPC # 707022115940
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Length | 26-1/2 in |
Width (In.) | 26-1/2 in |
Details
Fan Voltage | 120 |
Propeller Material | Aluminum |
Assembled/Unassembled | Assembled |
Description
Designed for low-pressure exhausting and cooling applicationsSteel spiral wire guards Built-in mounting holes for easy installation 120V, single phase totally enclosed motor UL listed. 1/4 HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2001-1000-1025)
- AIR HANDLER Carbon Pleated Filter, 12x24x2" (33E901)
- RW BECKETT Mounting Flange (5432GU)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328500)
- CD 3-Speed Direct Drive Exhaust Fan, 12 Diameter, 120V (246618)
- CD 12 Guard Mounted Direct Drive Exhaust Fan, 120V, 2150 CFM, 1/25 HP (246507)
- CD 10 Direct Drive Exhaust Fan, 3-Speed (246617)
- CD Continental Dynamics Direct Drive 24in Exhaust Fan w/ Shutter, 1 Speed, 7000 CFM, 1/4HP, 1Phase (294497)
- CD 10 Guard Mounted Direct Drive Exhaust Fan (246506)
- CD Continental Dynamics Direct Drive 24in Exhaust Fan w/ Shutter, 2 Speed, 7000 CFM, 1/4HP, 1Phase (294497A)
- CANARM Panel Fan, 14In Bld Dia, Steel, 115 V (P14-1VHE)
- Cd Direct Drive Exhaust Fans