Shop All Direct Drive Exhaust Fans
Cd
10 Guard Mounted Direct Drive Exhaust Fan
Mfr # 246506
Zoro # G208639092
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 120
- Length 11-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cd
- MFR # 246506
- Zoro # G208639092
- UPC # 707022115919
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Length | 11-1/2 in |
Details
Fan Voltage | 120 |
Description
Designed for low-pressure exhausting and cooling applicationsSteel spiral wire guards Built-in mounting holes for easy installation 120V, single phase totally enclosed motor UL listed. 1/30HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-439 BALANCING VALVE (110-153)
- TYCO THERMAL CONTROLS Raychem® Fixed Point Thermostat (40F) AMC-F5 (AMC-F5)
- TEMPCO Circulation Heater, 58 In. L (CHF02344)
- PLASTIC SUPPLY Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H (PVCF14)
- CD Continental Dynamics Direct Drive 18in Exhaust Fan W/ Shutter, 1 Speed, 5250CFM, 1/8 HP, 1Phase (294496)
- CD Continental Dynamics Direct Drive 24in Exhaust Fan w/ Shutter, 1 Speed, 7000 CFM, 1/4HP, 1Phase (294497)
- CD 12 Guard Mounted Direct Drive Exhaust Fan, 120V, 2150 CFM, 1/25 HP (246507)
- CD Continental Dynamics Direct Drive 24in Exhaust Fan w/ Shutter, 2 Speed, 7000 CFM, 1/4HP, 1Phase (294497A)
- CD 3-Speed Direct Drive Exhaust Fan, 12 Diameter, 120V (246618)
- CD 10 Direct Drive Exhaust Fan, 3-Speed (246617)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D978)
- Cd Direct Drive Exhaust Fans