Shop All Sensor Accessories
Ccs
Light Source 24VDC, LFX250BL
Mfr # LFX2-50BL
Zoro # G208237984
original price:
$479.43
14% off
new price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage (DC) 24 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ccs
- MFR # LFX2-50BL
- Zoro # G208237984
- Country of Origin Unknown
- Category Sensor Accessories
Details
Voltage (DC) | 24 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA004)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 15A, SPDT (31EE11)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- BATTERY CLERK AJC® Amstron AP-640F1 6V 4.5Ah UPS Battery (AMSTRON-AP-640F1)
- IFM Threaded Adapter for Pressure Sensors (E40106)
- IFM Glass Protection Window (E21168)
- TELEMECANIQUE SENSORS Connector Cable 300V 5M Straight 3 Pin F (XZCP1865L5)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- LUTRON Wallbox Adaptor, White, 4-1/2 in. (PICO-WBX-ADAPT)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- ALLEN BRADLEY GUARDMASTER SAFEDGE OTHER SENSOR (440F-ECANV00762)
- Ccs Sensor Accessories