Shop All Cam Locks
Ccl
Ratchet Door Lock, 1-1/8 in. Head dia.
Mfr # 72221
Zoro # G9501712
original price:
$34.72
87% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1/4, 1/8, 3/16
- Key Type Keyed Different
- Finish Bright Chrome
- Key Number SFIC
- Includes Spacer, Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Door Thickness (In.) | 1/4, 1/8, 3/16 |
Item | Sliding Door Lock |
Key Type | Keyed Different |
Finish | Bright Chrome |
Key Number | SFIC |
Includes | Spacer, Strike |
Cylinder | No |
Type | Cabinet Lock |
Product Type | Ratchet Door Lock |
Door Thickness - Minimum | 1/8 in |
Includes Hardware | Hardware Included |
Door Thickness - Maximum | 1/4 in |
Keyway Type | Cabinet Lock |
Description
Ratchet Door Lock, Cabinet Lock, Brushed Chrome Finish, No Cylinder, Mounting Hole Dia. (In.) 1-9/64, Head Dia. (In.) 1-1/8, For Door Thickness (In.) 3/16, 1/8, 1/4, Unlock Turn Direction Either, Unlocking Radius (Deg.) 180, Number of Pins 0, ANSI/BHMA A156.11 Standards, Key Number SFIC, Includes Spacer, Strike and Hardware, Key Type SFIC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2468pri1310CLET)
- BEST 1-25/32" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB179 4 5X4 5 DOOR HINGE P STL)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Entrance, Mech. (45H7AB15J626RH)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, EPDM (40MPE-200)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 9/16 in (39022)
- CCL Keyless Padlockable Cam Locks, Straight For Material Thickness 1 1/8 in (59020)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 1/8 in (65003)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S225)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S150)
- CCL Enclosure Lock, Pin, Raw Brass (55481)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 107 Key, For Material Thickness 1 3/8 in (C8179-107-26D)
- Ccl Cam Locks