Shop All Keyed Padlocks
Ccl
Padlock, Keyed Different, Long Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle
Mfr # 66R
Zoro # G1979999
product price: $14.49
/ea
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Hardened Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Military Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ccl
- MFR # 66R
- Zoro # G1979999
- UPC # 021919000967
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 2 3/4 in |
Shackle Width | 3/4 in |
Body Width | 1 1/2 in |
Body Height | 1 27/64 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 2 3/4 in, Shackle Width 3/4 in, Shackle Material Hardened Steel, Body Height 1 27/64 in, Body Width 1 1/2 in, Body Thickness 3/4 in, Body Material Hardened Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Opens with Key No. KD, For Use With Lockout/Tagout, Security, Body Color Green, Body Finish Matte, Keyway Type Pin Tumbler, Weather Resistant No, High Security Yes, Interchangeable Core No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 243690 Monkey Wall Hooks Value Pack (243690)
- HOMAX Caulk Remover Tool (2407)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 200 (BK2X3-009)
- STRYBUC ADA Concealed Latch Set (91-209)
- CCL Sesamee Keyless Padlock, 1.88 Body, 2.25 X 0.31 Shackle, Brass (197-437)
- GLOBAL EQUIPMENT Security Cable Kit-Includes Cable Padlock And 3 Keys (238152)
- MASTER LOCK Padlock, Keyed Different, Adjustable Shackle, Rectangular Steel Body, Steel Shackle, 13/16 in W (517D)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 5/8 in W (75IB/30 KA)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W (83/50 RK KD-100)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3UP)
- ABUS Abus: 200/115 C 4-1/2" Hasp Hardened (ABS-2081)
- Ccl Keyed Padlocks