Shop All Cam Locks
Ccl
Keyless Combination Cam Locks, Straight For Material Thickness 9/16 in
Mfr # 39052
Zoro # G4302505
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 9/16 in
- Key Type Combination
- Finish Chrome
- Material All Metal Construction; Zinc Alloy Diecast (Housing)
- For Use With Works in Any Application That Has A Standard Keyed Cam Lock; Metal/Non-Metal Wooden Doors; Cabinets; Boxes; Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Mounting Hole Dia. | 3/4 in |
Cam Width (In.) | 5/8 in |
Head Dia. (In.) | 1 1/2 in |
Cam Length (In.) | 1/2 in, 1 1/4 in |
Mounting Hole Dia. (In.) | 3/4 in |
Unlocking Radius (Deg.) | 90 |
Cylinder Length | 15/16 in |
Straight Cam Length | 1 1/4 in |
Head Dia. | 1 1/2 in |
Straight Cam Width | 5/8 in |
Description
Keyless Combination Cam Locks, Keyless Combination Cam Locks, Opens With Combination Knob, For Material Thickness 9/16 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 1/4 in, Cam Type Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Security Level General Security, Lock Brand CCL, Weather Resistant No, For Material Metal, Silver, Lock Body Material Zinc Die-Cast, Includes Mounting Hardware Yes, Mounting Hardware Required No, Number of Pins 0, Number of Keys 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST HINGES 4-1/2inx4-1/2in Steel Full Mortise Ball Bearing Standard Weight Square Corner Hinge # 067583 Oil (FBB17941210B)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T6101351N)
- ZORO SELECT Ext Spring, Utility, Stl, 1 OAL, 1/4 OD, PK12 (1MZX6)
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-DKB-GT118 12"x12)
- CCL Drawer Dead Bolt with Interchangeable Core, Coreless, SFIC Key, For Material Thickness 1 1/4 in (72412)
- CCL Enclosure Lock, Warded, Diecast (R557SGS-1LK)
- CCL Housing Sliding Door, Brushed Chrome (72150)
- CCL Enclosure Lock, Pin, Raw Brass (55481)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 3/8 in (39051)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, 200R Key, For Material Thickness 1 1/8 in (62204)
- RICHELIEU 34 in 19 mm Cam Lock for max 2932 in 23 mm Panel Thickness Chrome (225240140)
- Ccl Cam Locks