Shop All Cam Locks
Ccl
Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 9/32 in
Mfr # 72938
Zoro # G9501755
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1 9/32 in
- Key Type SFIC
- Keying Keyed Different
- Finish Bright Chrome
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Hole Dia. | 1 9/64 in |
Cam Width (In.) | 7/8 in |
Head Dia. (In.) | 1 1/8 in |
Cam Length (In.) | 1 9/16 in |
Mounting Hole Dia. (In.) | 1 9/64 in |
Unlocking Radius (Deg.) | 90 or 180 |
Straight Cam Width | 7/8 in |
Unlocking Radius | Quarter-Turn |
Straight Cam Length | 1 9/16 in |
Head Dia. | 1 1/8 in |
Description
Interchangeable Core Keyed Cam Lock, Interchangeable Core Keyed Cam Lock, Keyed Different, For Material Thickness 1 9/32 in, Mounting Hole Dia. 1 9/64 in, Latching Distance 7/8 in, Lock Brand CCL, Cam Type Straight, Straight Cam Length 1 9/16 in, Straight Cam Width 7/8 in, Security Level General Security, For Material Metal, Unlock Turn Direction Clockwise, Counterclockwise, Key Retaining No, Interchangeable Core Yes, Interchangeable Core Type SFIC, Lock Body Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Square O-Ring ID:8 mm, CS:2 mm, OD:12 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-8-12x2)
- BEST Key Blank, BEST Lock, Standard, B21 Keyway (1AK1B2117)
- ZORO SELECT Door Top Pivot, Nylon, 1-3/4"L (2-62)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Solid Brass (LED02C)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, 200R Key, For Material Thickness 5/8 in (62207)
- CCL Enclosure Lock, Pin, Raw Brass (55481)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/8 in (65002)
- CCL Enclosure Lock, Warded, Diecast (R557SGS-1LK)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/8 in (62217)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F150-25)
- COMPX NATIONAL Pin Tumbler Straight Cams (71052C)
- Ccl Cam Locks