Shop All Cam Locks
Ccl
Interchangeable Core Cabinet Dead Bolt, Coreless, SFIC Key, For Material Thickness 1 1/16 in
Mfr # 72724
Zoro # G9501816
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-1/16"
- Key Type SFIC
- Keying Coreless
- Finish Brushed Chrome
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Mounting Hole Dia. | 5/32 in |
Mounting Hole Dia. (In.) | 1-9/64 |
Description
Lock Style Cabinet, Lock Type Dead Bolt, Opens With Key, Key Type SFIC, Brushed Chrome Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5200GLNKA - DG34822)
- DEFENDER SECURITY DOOR KNOBS RND 2.25""SBRS (E 2297)
- KWIKSET Dorian Privacy Lever (300DNL-26D-6AL-RCS)
- TY-FLOT FME Cover, 4"dia., Resistant High Temp (CBFR4HT)
- CCL Ratchet Door Lock, 1-1/8 in. Head dia. (72221)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 7/16 in (65104)
- CCL Keyless Padlockable Cam Locks, Straight For Material Thickness 1 1/8 in (59022)
- CCL Enclosure Lock, Pin, Raw Brass, Lock Type: Dead Bolt (A15481LS)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 5/8 in (65001)
- CCL Enclosure Lock, Keyed Different, CAT45 Key (15767C45)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C8710)
- Ccl Cam Locks