Shop All Cam Locks
Ccl
Housing Sliding Door, Brushed Chrome
Mfr # 72150
Zoro # G9501703
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Different
- Finish Bright Chrome
- Mounting Hole Dia. 1-9/64"
- Key Number SFIC
- Type Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Hole Dia. | 1-9/64" |
Bolt Hole Dia. (In.) | 1 9/64 in |
Bolt Hole Diameter | 1 1/8 in |
Details
Item | Sliding Door Lock |
Key Type | Keyed Different |
Finish | Bright Chrome |
Key Number | SFIC |
Type | Housing |
Cylinder | No |
Product Type | Sliding Door Lock Housing |
Keyway Type | Housing |
Description
Housing Sliding Door, Cabinet Lock, Brushed Chrome Finish, No Cylinder, Mounting Hole Dia. (In.) 1-9/64, Head Dia. (In.) 1-1/8, Unlock Turn Direction Either, Number of Pins 0, ANSI/BHMA A156.11 Standards, Key Number SFIC, Key Type SFIC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 154, Viton, 0.1 In., PK2 (U38875.009.0375)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 16mm ID, PK100 (ZUSAH2X16)
- PAWLING Joint Cover, Tan, 96 x 1/2In (WC-99-8-3)
- KABA ILCO 1-1/8" W x 5" H Aluminum Pivot Hinge (IP-10-LH-AL)
- CCL Enclosure Lock, Keyed Different, CAT45 Key (15767C45)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/8 in (62217)
- CCL Enclosure Lock, Warded, Diecast (R557SGS-1LK)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F150-25)
- CCL Enclosure Lock, Pin, Raw Brass (55481)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/16 in (65101)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/8 in (1XRZ1)
- Ccl Cam Locks