Shop All Cam Locks
Ccl
Enclosure Lock, Warded, Raw Brass
Mfr # R357SGS
Zoro # G5061646
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Material Brass, Cast Zinc Alloy Bolt, Police Call Box Lock
- Opens With Key
- Mounting Hole Dia. 5/32"
- Number of Keys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Hole Dia. | 5/32" |
Lock Body Width | 2 1/4 in |
Unlocking Radius (Deg.) | 90 |
Mounting Hole Dia. (In.) | 5/32 in |
Lock Body Height | 2 7/64 in |
Lock Body Depth | 21/32 in |
Details
Item | Police Box Lock |
Finish | Brass |
Material | Brass, Cast Zinc Alloy Bolt, Police Call Box Lock |
Opens With | Key |
Number of Keys | 1 |
Key Number | R4277 |
Unlock Turn Direction | Right |
Lock Type | Warded |
Lock Body Material | Brass |
Key Style | Short Skeleton |
Description
Police Box Lock, Lock Type Warded, Key Style Short Skeleton, Key Number R4277, Lock Body Material Brass, Mounting Hole Dia. (In.) 5/32 in, Unlock Turn Direction Right, Unlocking Radius (Deg.) 90
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Pneumatic Closer, White, Heavy Duty (V150WH)
- ECLIPSE MAGNETICS Magnetic Quick Clamp, Pull Force: 22Lbs (E951)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duranodic with Backcheck - Size 3 (TC203-BC-DU)
- DELTANA Flush Pull, Rectangular, Solid Brass, 7" X 1-7/8" X 3/8" Bright Brass (FP7178U3)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 1/8 in (65003)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S125)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 7/16 in (65104)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F178-50)
- CCL Cam Lock, Open With Key (65005)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 3/8 in (39021)
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key (5L7RD2626)
- Ccl Cam Locks