Shop All Cam Locks
Ccl
Enclosure Lock, Pin, Raw Brass
Mfr # A55481
Zoro # G5061664
original price:
$43.29
12% off
new price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) Varies
- Keying Keyed Different
- Finish Brass
- Material Zinc Die Cast
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Hole Dia. | 5/32 in |
Mounting Hole Dia. (In.) | 7/8 in |
Throw Length | 5/8 in |
Body Height | 2 in |
Body Width | 1 1/2 in |
Description
Lock Style Cabinet, Lock Type Dead Bolt, Opens With Key, Brass Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: Cross Bar Panic Exit Device For Glass Doors - AL - 42" (UL) LH (KGED0942-AL-L)
- ABUS Security Chain, 2 ft. L x 1/2" dia. (8KS Chain & Sleeve 2')
- CODEL DOORS 28" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2468fir8403)
- CODEL DOORS 28" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2480pri8433)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F150-25)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 3/8 in (39021)
- CCL Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 9/32 in (72938)
- CCL Enclosure Lock, Pin, Raw Brass (55481)
- CCL Enclosure Lock, Warded, Diecast (R557SGS-1LK)
- CCL Enclosure Lock, Pin, Raw Brass (15481RS)
- HON HON, Core Removable Lock Kit, Black (F23BX)
- Ccl Cam Locks