Shop All Cam Locks
Ccl
Enclosure Lock, Pin, Raw Brass
Mfr # 55481
Zoro # G5061673
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) Varies
- Key Type Alike
- Keying Keyed Different
- Finish Brass
- Material Zinc Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Hole Dia. | 5/32 in |
Mounting Hole Dia. (In.) | 7/8 in |
Body Width | 1 1/2 in |
Body Height | 2 in |
Throw Length | 5/8 in |
Description
Lock Style Cabinet, Lock Type Dead Bolt, Opens With Key, Key Type Alike, Brass Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- RV DESIGNER RV Designer H241 Positive Latch With 4 Strike Options - Bronze Finish (H241)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY6)
- USA INDUSTRIALS Hard Buna-N O-Ring Dash 312, PK 100 (ZUSAH90312)
- CCL Keyless Padlockable Cam Locks, Straight For Material Thickness 1 1/8 in (59020)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 3/8 in (39021)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 5/8 in (65001)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, 200R Key, For Material Thickness 1 1/8 in (62204)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 5/8 in (65010)
- CCL Ratchet Door Lock, 1-1/8 in. Head dia. (72221)
- DELTA LOCK Interchangeable Core Drawer Dead Latch, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125L375BCMV1)
- Ccl Cam Locks