Shop All Combination Padlocks
Ccl
Combination Padlock, Bottom, Black/Silver
Mfr # 436L
Zoro # G9479653
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 4
- Resettable Resettable
- High Security Yes
- Dial Location Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ccl
- MFR # 436L
- Zoro # G9479653
- UPC # 021919000851
- Country of Origin Taiwan, Province of China
- Category Combination Padlocks
Dimensions
Shackle Height | 1 in |
Shackle Dia. | 21/64 in |
Body Width | 2 in |
Body Height | 1 62/125 in |
Shackle Diameter | 19/64 in |
Description
Combination Padlock, Body Height 1 62/125 in, Body Material Steel, Body Thickness 63/64 in, Body Width 2 in, Dial Location Bottom, For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs, Key Control No, Key Type Combination, Number of Bumpers 1, Number of Dials 4, Resettable Resettable, Shackle Dia. 21/64 in, Shackle Height 1 in, Shackle Material Steel, Weather Resistant Yes, High Security Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, XHD, 50mmx127mm (306820D)
- SECURITRON Weather Cover, Plastic, WSS-W1/WSS-W2 (WCC)
- KEY-BAK Blk MiniBak ID Vinyl Strap Standard Clip (0057-005)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type Q (1C7Q1626)
- MASTER LOCK Combination Padlock, Bottom, Brass (1177)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side (647D)
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25105)
- MASTER LOCK No.1505 Combination Padlock Colored Dial (1505D)
- ACCUFORM INTERLOCKING STYLE STEEL HASPS 1 12 KDD103 (KDD103)
- MASTER LOCK Combination Stainless Steel Padlock, 1 7/8 in. Wide, Black/Silver (1525)
- KENSINGTON Slim Portable Combination Lock for Standard Slot, 6 ft Carbon Steel Cable, Black/Silver (K60625WW)
- Ccl Combination Padlocks