Shop All Cam Locks
Ccl
Cam, Straight For Material Thickness 1 1/8 in
Mfr # S58
Zoro # G4302541
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- For Use With Locker Applications; Apartments, Condominiums, Schools, Lobbies
- Cam Lock Type Keyed
- Cam Width (In.) 5/8"
- Cam Length (In.) 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Cam Width (In.) | 5/8" |
Cam Length (In.) | 5/8" |
Straight Cam Length | 5/8 in |
Details
Item | Cam |
Finish | zinc |
For Use With | Locker Applications; Apartments, Condominiums, Schools, Lobbies |
Cam Lock Type | Keyed |
Cam Type | Straight |
For Material Thickness | 1 1/8 in |
Type | Straight |
Max. Latching Distance (In.) | 5/8" |
Mounting Hardware Required | No |
Body Color | Silver |
Description
Cam, For Material Thickness 1 1/8 in, Lock Brand CCL, Cam Type Straight, Straight Cam Length 5/8 in, Mounting Hardware Required No, Body Color Silver, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Brushed Chrome Manual Surface Bolt (TH1100-SB1-US26D)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (769A)
- EKENA MILLWORK 3 1/2"W x 12"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X12X18TRBR)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL014X500)
- CCL Enclosure Lock, Disc, Dull Chrome, Opens With: Handle (15768)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F100-25)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/16 in (65101)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F150-25)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 1 1/8 in (65012)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/8 in (62217)
- CCL Cam Lock, Open With Key (65006)
- Ccl Cam Locks