Shop All Cam Locks
Ccl
Cam Lock, Open With Key
Mfr # 65007
Zoro # G306598529
original price:
$6.29
12% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Opens With Key
- Mounting Hole Dia. 3/4 in
- Cam Lock Type Keyed
- Cam Type Offset, Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Hole Dia. | 3/4 in |
Unlocking Radius | Quarter-Turn |
Offset Cam Length | 1 1/8 in |
Straight Cam Length | 1 1/4 in |
Cylinder Length | 5/8 in |
Straight Cam Width | 5/8 in |
Offset Cam Width | 5/8 in |
Details
Item | Cam Lock |
Keying | Keyed Different |
Opens With | Key |
Cam Lock Type | Keyed |
Cam Type | Offset, Straight |
For Material Thickness | 5/8 in |
Lock Body Material | Zinc Die-Cast |
For Material | Metal, Wood |
Series | 650 |
Keyed Cam Lock Type | Disc Tumbler Keyed Cam Lock |
Latching Distance | 5/8 in |
Lock Body Finish | Chrome-Plated |
Number of Locks in Pack | 1 |
Description
Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 5/8 in, Lock Brand CCL, Cam Type Offset, Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Lock Body Material Zinc Die-Cast, Lock Body Finish Chrome-Plated, Number of Locks in Pack 1, Cylinder Length 5/8 in, Series 650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EJOY Champagne Oak Slat Wood Panels for Walls - Sleek, 4PK (WC7G_020)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W (83/50 RK KD-200)
- ADAMS RITE Electronic Lock, Dark Bronze, 12 Button (3090-02-121)
- PRIME-LINE 1-1/4 in., Steel, Sliding Door Roller Assembly with Steel Ball Bearings Single Pack (D 1515)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 9/16 in (39052)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F100-25)
- CCL Enclosure Lock, Keyed Different, CAT45 Key (15767C45)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F125-25)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 7/16 in (65104)
- CCL Enclosure Lock, Disc, Dull Chrome (15867)
- COMPX NATIONAL Cabinet Dead Bolt, Key Different (C8173-KD-4)
- Ccl Cam Locks