Shop All Building Wire
Cci
Primary Wire, 14 AWG Wire, 1Conductor, 60 VDC, Copper Conductor, Blue Sheath
Mfr # 55669423
Zoro # G907372863
product price: $36.95
/ea
Sold in multiples of 2 for $73.90
$73.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cci
- MFR # 55669423
- Zoro # G907372863
- UPC # 32886852695
- Country of Origin United States
- Category Building Wire
Description
For vehicle electrical systems at nominal voltage of 60 VDC 25 VAC or less PVC outer jacket resists water, oil and chemicals Full gauge stranded copper for higher current carrying capacity SAE Standards and RoHS compliant
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon 1 In. x 10 Ft. PVC Flexible ENT Conduit (12008-010)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Depth: 3/4 in (V400NEOCPW)
- VINYLGUARD Shrink Tubing, 0.75in ID, Black, 25ft (30-VG-0750B-G2)
- UNIFIED WIRE & CABLE 10 AWG UL THHN Building Wire, Bare copper, 19 Strand, PVC, 600V, White, Sold by the FT (000000000047211801)
- ROMEX 350 Ft. 10/2 Solid Orange NMW/G Electrical Wire (28829072)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, Black, Nylon Jacket, PVC Insulation (58022105)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (11581684)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, White, Nylon Jacket, PVC Insulation (58019904)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22972401)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22978101)
- Cci Building Wire