Shop All Building Wire
Cci
Primary Wire, 12 AWG Wire, 1Conductor, 60 VDC, Copper Conductor, Blue Sheath
Mfr # 55671623
Zoro # G207373065
product price: $56.59
/ea
Sold in multiples of 2 for $113.18
$113.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cci
- MFR # 55671623
- Zoro # G207373065
- UPC # 32886852565
- Country of Origin United States
- Category Building Wire
Description
For vehicle electrical systems at nominal voltage of 60 VDC 25 VAC or less PVC outer jacket resists water, oil and chemicals Full gauge stranded copper for higher current carrying capacity SAE Standards and RoHS compliant
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- MIGHTY TIE Cable Ties, 11", Natural, Light Heavy Duty, PK100 (MT111209C)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-5B)
- WEG WEG - MPW40-3-U010, MOTOR PROTECTOR BU MPW40-3-U010 (MPW40-3-U010)
- SOUTHWIRE 6 AWG UL THHN Building Wire, Bare copper, 19 Strand, PVC, 600V, Green/Yellow, Sold by the FT (000000000059272501)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11602001)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11580883)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Green, Nylon Jacket, Vinyl Insulation (26981106)
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (37107071)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22957501)
- Cci Building Wire