Shop All Extension Cords
This Product is Discontinued
Cci
Polar/Solar Outdoor Extension Cord, 50 ft., Three-Outlets, Yellow (Discontinued)
Mfr # 3488SW0002
Zoro # G4138782
This Product is Discontinued
Key Features
- Cord Length 50 ft
- Number of Outlets 3
- Voltage 125 V
- Color Yellow
- Max. Amps 15 amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cci
- MFR # 3488SW0002
- Zoro # G4138782
- UPC # 29892034887
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Details
Number of Outlets | 3 |
Voltage | 125 V |
Color | Yellow |
Max. Amps | 15 amps |
Description
CCI® Polar/Solar Outdoor Extension Cord, 50 ft., Three-Outlets, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.