Shop All Extension Cords
Cci
Generatr Cord 10Gauge 3'
Mfr # 019348802
Zoro # G4306411
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cci
- MFR # 019348802
- Zoro # G4306411
- UPC # 29892335243
- Country of Origin China
- Category Extension Cords
Details
Color | Black |
Description
Coleman Cable 01934 3-Foot Generator Power Cord Adapter 10/4 Splitter Y Adapter L14-30P to (2) 10/3 Lighted 5-20R features hard-usage and oil resistant cable jackets withstand harsh environments molded NEMA plugs provide ultimate dust and strain-relief. For use in disaster recovery restoration renovation or maintenance projects requiring temporary portable power in: residential commercial & industrial municipal utility and emergency response. When fires tornadoes hurricanes flood damage or other severe disasters devastate structures readily available power for heavy equipment is limited. In disaster recovery the ability to utilize electrical equipment in remote areas helps emergency response; building recovery and restoration efforts. In most cases the only reliable sources of significant power are 125/250V range and dryer outlets or portable generators. Coleman Cable Inc. provides the industry's widest offering of safe convenient extension cords and adapters to convert these non-standard power outlets into usable 125V power. This Disaster Recovery and Restoration Cord allows emergency response teams and contractors to convert dryer range or generator outlets into usable power for larger equipment or temporary power distribution boxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 125V (11X428)
- MERSEN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30312)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 15 in. (EXLK-215)
- JASCO myTouchSmart Simple Set Outdoor Digital Timer, 1-Heavy Duty Grounded Outlet (36027)
- CCI Crd Ext 15M Yel 10/3Sjtw (2805)
- CCI Cord Ext Otdr12/3X50Ft 3Ot Org (0819)
- CCI GENERATOR CORD ADPTR 3'L (019248802)
- CCI Cord Ext Otdr Lt 12/3X25Ft Yel (025878802)
- CCI Caddy Cord H Frame W/Hndle Blk (2803)
- CCI Cord Ext With/Lt 12/3X50Ft Yel (2884)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTOW (4GAA7)
- Cci Extension Cords