Shop All Electrical Wire & Cable
Cci
Electrical Wire, 12 AWG Wire, 250 ft L, Copper Conductor, TPE Insulation, TPE Sheath, Black Sheath
Mfr # 55039504
Zoro # G507967551
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cci
- MFR # 55039504
- Zoro # G507967551
- UPC # 29892321550
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Extra hard usage per NEC Used for garages, portable tools and lights, battery chargers Weatherresistant for outdoor applications, dishwashers and refrigerators Resists most acids 10 AWG through 14 AWG, 60 deg Celsius to 105 deg C Soft annealed stranded copper per ASTM B390 conductor TPE class 36, rubber insulation TPE weatherresistant class 36, black rubber jacket UL 62, UL1581, CSA approved Black, 250 ft spool
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fuse Holder, 30A Amp Range, Crimp, Outdoor Fuse Type, 25 PK (509640-025)
- SIEMENS Pilot Light, Green, LED (52BL4G3XB)
- ETCON Audible Circuit Tracer (CT105)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD31023/1023EE1HS)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Black, 500 ft Length (22UL1007TPCBLA500)
- HILLMAN 50 ft. L Black Annealed Steel 28 Ga. Wire, 10PK (123119-N)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDYEL1000)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69115423)
- HILLMAN Copper Wire 18Ga 25' (50161)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-6500)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED25)
- Cci Electrical Wire & Cable