Shop All Electrical Wire & Cable
Cci
Electrical Wire, 10 AWG Wire, 250 ft L, Copper Conductor, TPE Insulation, TPE Sheath, Black Sheath
Mfr # 55039308
Zoro # G607967550
product price: $1,360.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,360.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cci
- MFR # 55039308
- Zoro # G607967550
- UPC # 32886866340
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Extra hard usage per NEC Used for garages, portable tools and lights, battery chargers Weatherresistant for outdoor applications, dishwashers and refrigerators Resists most acids 10 AWG through 14 AWG, 60 deg Celsius to 105 deg C Soft annealed stranded copper per ASTM B390 conductor TPE class 36, rubber insulation TPE weatherresistant class 36, black rubber jacket UL 62, UL1581, CSA approved Black, 250 ft spool
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (5LS1)
- SQUARE D Kit Neutral Lug (LK225AN)
- EATON WIRING DEVICES Cover Recpt Box Dupl 1G Grey (S1962)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 100 ft, Gray (6207-30-00)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK8)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Orange, 500 ft Length (16UL1061STRORA500)
- SOUTHWIRE 100 Ft. 16/2 Stranded Low Voltage Cable (55213143)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 250' Length, 0.0126" Diameter, Silver (28N80250)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Black, 250 ft Length (12UL3173STRBLA250)
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-05-07-100)
- ANCOR Brown 14AWG Tinned Copper Wire - 100' (104210)
- Cci Electrical Wire & Cable