Shop All Electrical Wire & Cable
Cci
Electrical Cable, 10 AWG Wire, 3 Conductor, Copper Conductor, TPE Insulation, TPE Sheath, 300 V
Mfr # 55044801
Zoro # G707967528
product price: $1,516.99
/ea
Free Shipping & Returns
$1,516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cci
- MFR # 55044801
- Zoro # G707967528
- UPC # 32886039607
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Extra hard usage per NEC Used for garages, portable tools and lights, battery chargers Weatherresistant for outdoor applications, dishwashers and refrigerators Resists most acids 10 AWG through 14 AWG, 60 deg Celsius to 105 deg C Soft annealed stranded copper per ASTM B390 conductor TPE class 36, rubber insulation TPE weatherresistant class 36, black rubber jacket UL 62, UL1581, CSA approved Black, 250 ft spool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN PERF PANEL(JIC B SERIES) 12.8X6.8 CS-WHT (P1408PP)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T959)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A (LC2K1210G7)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (3RT20351KB40)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLU250)
- REMINGTON INDUSTRIES 16 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1604-100)
- BERGEN INDUSTRIES A/C Whip 1/2" x 6FT.10/3 Non-Metallic L (BACWNM1063)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable NAT (E3004S.41.86)
- WELLINGTON Wellington N7411S0200S Braid Jacket Nylon Cord Spool White - 0.17 in. x 200 ft. (73017)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-07-100)
- EAST PENN Wire-16 Ga Red 100' Primary, #03639 (03639)
- Cci Electrical Wire & Cable