Shop All Extension Cords
Cci
Cord Ext With/Lt 14/3X25Ft Yel
Mfr # 2886
Zoro # G106870580
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cci
- MFR # 2886
- Zoro # G106870580
- UPC # 78693028861
- Country of Origin China
- Category Extension Cords
Dimensions
Length | 25 ft |
Details
Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 5Pin, SPDT, 10A, 24VAC (G2R-1-T-AC24)
- DAYTON Thermocouple Probe, Type K, 6in, Inconel (36GL16)
- SQUARE D Lug Kit, 400A, 240V AC (NQALV4)
- MERSEN Trigger Indicator, 600V Ac Volt Rating, Ferrule (TI-600)
- CCI Cord Ext With/Lt 12/3X25Ft Yel (2883)
- CCI Cord Ext Tblade 10/3X100Ft Yel (2992)
- CCI Generatr Cord 10Gauge 3' (019348802)
- CCI Cord Ext With/Lt 12/3X50Ft Yel (2884)
- CCI Cord Ext Outdr 12/3X100Ft Yel (2738)
- CCI Cord Ext Ac 20A 12/3X9Ft Bge (0568)
- ALLEGRO INDUSTRIES Explosion-Proof Extension Cord, 220V, Bl (9540-60EX)
- Cci Extension Cords & Power Strips