Shop All Electrical Wire & Cable
Cci
CCI Barogation 547070408 Sprinkler Cable, 18 AWG
Mfr # 547070408
Zoro # G604258330
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cci
- MFR # 547070408
- Zoro # G604258330
- UPC # 29892349172
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 250 |
Description
Underground sprinkler system wire. 18/7 solid, 30 V RMS max. Used for sprinkler control systems. Soft annealed solid copper per ASTM B3-90. Polyethylene insulation and jacket. 18 AWG bare copper. Cable consists of 7 bare copper insulated conductors with an overall outer jacket diameter of 0.268 in. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok Male Disconnect, Yellow, 12-10AWG, PK50 (MNU10-250DMIX)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T951)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 2 Pole, 240/415/440V AC, D Curve (M9F43206)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 10 in D, NEMA 3R, Hinged (A18R1810HCR)
- MARMON HOME IMPROVEMENT PROD 14-2 Underground Feeder Cable With Ground - 25 ft. (853143)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-07-25)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Red, 500 ft Length (20UL1061STRRED500)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 50 ft. BK (E3658)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Strnd Hook Up Wire 10-Color Kit, 25FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR)
- ANCOR Safety Duplex Cable - 14/2 - 100' (124510)
- JUSTRITE Insulated Bonding/Grounding Wires 10' L (DRM492)
- Cci Electrical Wire & Cable