Shop All Electrical Wire & Cable
Cci
CCI 55669123 Primary Wire, 14 AWG, 1-Conductor, 60 VDC, Copper Conductor, Red Sheath
Mfr # 55669123
Zoro # G704259169
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cci
- MFR # 55669123
- Zoro # G704259169
- UPC # 32886852671
- Country of Origin United States
- Category Electrical Wire & Cable
Description
For vehicle electrical systems at nominal voltage of 60 VDC (25 VAC) or less. PVC outer jacket resists water, oil and chemicals. Full gauge stranded copper for higher current carrying capacity. SAE Standards and RoHS compliant.
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 100PK38 Cla Connector (05103B)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 250V AC Volt Rating, 1 Poles (DFC-13)
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-SM1-5PK-BK)
- RACO Locknut, 1-1/4 ", Steel, Non Ul (1195)
- CAROL 16 AWG 6 Conductor Portable Cord 600V 100 ft. BK (09606)
- ANCOR Ancor Safety Duplex Cable - 12/2 AWG - Red/Yellow - Round - 250' (126325)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ7)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12-100)
- HILLMAN Brass Wire 16Ga 25Ft (50150)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU1000)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLA25)
- Cci Electrical Wire & Cable