Shop All Power Cables
Cci
CCI 55043303 Flexible, SJEOOW Power Cord, 14 AWG, Black TPE Sheath
Mfr # 55043303
Zoro # G604351062
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cci
- MFR # 55043303
- Zoro # G604351062
- UPC # 32886039515
- Country of Origin United States
- Category Power Cables
Description
Extra hard usage per NEC. Used for garages, portable tools and lights, battery chargers. Weather-resistant for outdoor applications, dishwashers and refrigerators. Resists most acids 10 AWG through 14 AWG, 60 deg Celsius to 105 deg C. Soft annealed stranded copper per ASTM B3-90 conductor. TPE class 36, rubber insulation. TPE weather-resistant class 36, black rubber jacket. UL 62, UL1581, CSA approved. Black, 250 ft spool.
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC12(S))
- HONDA Air Cleaner (17211-ZS9-A02)
- HUBBELL Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 2.0'', 10PK (BLTAF002010)
- CCI Cord Appl Replace 18/2X6Ft Brn (0295)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 (61425SCBK)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-BLU)
- SOUTHWIRE Power Supply Cord, 50ft, Black, NEMA 1, PK4 (19180008)
- UNIRISE USA Power Cord C13-C20 15Amp 250V Sjt 14/3 A (PWCD-C13C20-15A-05F-BLK)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1202-50)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1804-100)
- Cci Power Cables