Shop All Electrical Wire & Cable
Cci
CCI 55040103 SJEOW Electrical Cable, 14 AWG, Black TPE Sheath
Mfr # 55040103
Zoro # G904259129
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cci
- MFR # 55040103
- Zoro # G904259129
- UPC # 32886038976
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 9 |
Description
Extra hard usage per NEC. Used for garages, portable tools and lights, battery chargers. Weather-resistant for outdoor applications, dishwashers and refrigerators. Resists most acids 10 AWG through 14 AWG, 60 deg Celsius to 105 deg C. Soft annealed stranded copper per ASTM B3-90 conductor. TPE class 36, rubber insulation. TPE weather-resistant class 36, black rubber jacket. UL 62, UL1581, CSA approved. Black, 250 ft spool.
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, Aluminum (FS-200SS AL 24.00)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 2.1 ft., Blk, 15A, 14/3 (1996)
- POWER FIRST Rigid Conduit Elbow, 22.5 Deg, 3/4 In (2CLJ3)
- EATON Circuit Breaker, PDG Series 200A, 3 Pole, 600V AC, A Curve (PDG23K0200TFFJ)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 50 ft. SLVR (68582622)
- BAYGARD 164' 12g Underground Insul Cable (694)
- ROMEX 500 Ft. 8/3 Stranded Black NMW/G Electrical Wire (63949205)
- HILLMAN Plastic 18 Ga. Invisible Cord, 10PK (123001)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-25-07-100)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 25 ft. BK (02769)
- Cci Electrical Wire & Cable