Shop All Power Cables
Cci
CCI 233860408 SJEW Electrical Cord, 16 AWG, Black TPE Sheath
Mfr # 233860408
Zoro # G704351146
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cci
- MFR # 233860408
- Zoro # G704351146
- UPC # 29892233860
- Country of Origin United States
- Category Power Cables
Description
Hard service thermoplastic insulated conductors and overall thermoplastic jacket. All elastomer construction. Conductor is soft annealed stranded copper per ASTM B3-90. Temperature range from -50 to +105 deg C. For hard usage applications in accordance with NEC and for use with portable tools and lamps, pumps and portable farm equipment. Weather-resistant. 300 V - 250 ft spool. UL 62, UL1581, CSA-C22.2 No 49.
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (8300HBW)
- MURR ELEKTRONIK M8 male 0° / M12 female 0°, PVC 3x0.25 bk UL/CSA 1m (7000-88241-6100100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Orange (HS363-S10-ORANGE)
- HALEX Elbow Rigid Steel 45Degree 2In (64120)
- CCI Cord Appl Replace 18/2X6Ft Brn (0295)
- NOBLES/TENNANT CORD - POWER 14/3 75ft YELLOW SJTW, 300V (1005511)
- SUREFLEX ABS Power Cord, 12 ft. (SFI12SE)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1202-500)
- BLACK BOX North American Pc/Monitor Power Cord Nema 5-15P To Iec-60320-C13 (EPXR13)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 15A, 12/3 (1TNA5)
- SOUTHWIRE 098570008 14-3 6 ft. Replacement Power Cord (192418)
- Cci Power Cables