Shop All Power Cables
Cci
CCI 232870408 SJEW Electrical Cord, 14 AWG, Black TPE Sheath
Mfr # 232870408
Zoro # G304350761
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cci
- MFR # 232870408
- Zoro # G304350761
- UPC # 29892235345
- Country of Origin United States
- Category Power Cables
Description
For hard usage applications in accordance with NEC. Flexible and tough jacket. Temperature range of -50 to 105 deg C. Used for portable tools and lamps, pumps, portable farm equipment. Soft annealed stranded copper per ASTM B3-90 conductor. TPE insulation. UL62, UL1581 and CSA-C22.2 No 49 approved.
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- LEGRAND Single Receptacle Cover, Ivory (V3027AE)
- MIDWEST ELECTRIC Ground Lug Kit, 100/200A (MGL4)
- RACO Conduit Outlet Body, T Style, 1/2" Hub Sz (T050)
- CCI Cord Appl Replace 18/2X6Ft Brn (0295)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1203-10)
- AC WORKS 15ft 13 Amp 125 Volt 16/3 Medical-Hospital Grade Power Cord with Locking IEC C13 (MD173-AL)
- ASCENT UL SJOOW Portable Cord, 14 AWG, 41 Strand, 2C, CPE, Black, Sold by the FT (SJO1402OW-0/90CASC)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1003-10)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 14/3 (1TNB1)
- UNIRISE USA Power Cord C13-C20 15Amp 250V Sjt 14/3 A (PWCD-C13C20-15A-06F-BLK)
- Cci Power Cables