Shop All Extension Cords
This Product is Discontinued
Cci
25 ft. 14/3 Vinyl Outdoor Extension Cord SJTW (Discontinued)
Mfr # 172-02407
Zoro # G4070766
This Product is Discontinued
Key Features
- Cord Length 25 ft.
- Gauge/Conductor 14/3
- Jacket Color Orange
- NEC Cord Designation SJTW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cci
- MFR # 172-02407
- Zoro # G4070766
- UPC # 029892324070
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 25 ft. |
Details
Gauge/Conductor | 14/3 |
Jacket Color | Orange |
NEC Cord Designation | SJTW |
Item | Vinyl Outdoor Extension Cord,25ft,Orange |
Description
Vinyl Outdoor Extension Cord,25ft,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.